Beli bosch laser measure glm 100 c profesional di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Laser Measure (Pengukur Laser)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.170.000

    BOSCH Laser Measure (Pengukur Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  2. BOSCH Laser Line (Meteran Laser Level)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp719.900

    BOSCH Laser Line (Meteran Laser Level)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  3. BOSCH Laser Measure (Pengukur Laser)
    Mulai

    Rp740.000

    BOSCH Laser Measure (Pengukur Laser)
    atribut:
    • Laser Class: 2
    • Automatic Deactivation (minute): 5
    • Units of Measurement: m/cm, ft/inch
  4. Leica Disto D1
    Mulai

    Rp2.699.900

    Leica Disto D1
    atribut:
    • Measurement Range (m): 0.2 s/d 40
    • Accuracy (mm): + 2
    • Protection Class: IP54
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Box Height (mm): 30
    • Box Length (mm): 150
    • Box Width (mm): 105
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 115x43.5x23.5
    • Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 0.188
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.6 – 120
    • Range with Favourable Conditions (m): 0.2 – 40
    • Range with Unfavourable Conditions (ft): 0.6 – 100
    • Range with Unfavourable Conditions (m): 0.2 – 30
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
    • Weight (g): 87
  5. Makita Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp2.199.900

    Makita Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Laser distance measures offer a fast and convenient solution to distance measuring applications that would otherwise require multiple steps to achieve. For added versatility, it provides both standard and metric units of measurement, and the following measurement functions: Distance; Area; Volume; Permanent; Min/Max; Add/Subtract & Pythagoras (2 point); Pythagoras (3 point). Convenience features include an auto power-off function that shuts off the device automatically for increased run time performance, and a simplified user interface button and screen.
    atribut:
    • Power Supply: AAA batteries - 2pcs
  6. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.260.000

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  7. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  8. KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp789.900

    KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.
    atribut:
    • Auto Laser Off: After 30 sec
    • Auto Power Off (minute): After 3
    • IP Protection: IP54
    • Laser Class: Class II (635 nm, <1mW)
    • Power Supply: 2x1.5V AAA battery
    • Resolution (mm): 1
  9. RIDGID Laser Distance Meter Micro (Meteran Laser)
    Mulai

    Rp10.999.900

    RIDGID Laser Distance Meter Micro (Meteran Laser)
    Deskripsi:
    The RIDGID micro LM-100 Laser Distance Meter provides simple, quick and accurate distance readings at the push of a button. Simply push the measurement button to turn on the ultra-sharp Class II lasers, point the device at the spot to be measured, and push the measurement button. The distance reading will appear on the easy-to-read LCD display. This rugged, compact, portable instrument enables professional tradesman to quickly determine run distances for bidding, distance of piping run, measuring trouble spots down the line, and quickly determine spacing for code compliance.- Ultra Sharp Class II Lasers clearly highlight the point being measured.- Exceptional Distance Range allows accurate measurements up to 164 feet (50 m).- Adjustable Units enable you to quickly read in feet, inches or meters on the fly.- Bright Backlit Display for use in poorly lit areas.- Quick and Accurate calculations on the spot.- Displays up to the last three measurements, stores the last 20 measurements.- Rugged Over Molding allows you to keep a solid grip in the harshest of industrial environments.
    atribut:
    • Power Source: Batteries (2 x AAA)
    • IP Rating: IP 54
    • Catalog Number: 36158
    • Measurement Calculations: Area, Volume, and Indirect measurement calculations
    • Measurement Accuracy: +/- 1/16 inch, (1,5 mm)
    • Range: 164 feet (50 m)
  10. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

  11. BOSCH Distance Meter
    Mulai

    Rp2.999.900

    BOSCH Distance Meter
    atribut:
    • Minimum measurement unit (mm): 1
    • Measurement Accuracy (mm): ± 2.0
    • Storage Temperature Range (°C): -20 to +70
    • Dustproof / waterproof performance: IP54 (excluding battery compartment)
    • Operating Temperature Range (°C): -10 to + 50
    • Power Supply: AAA alkaline batteriesx2
    • Light Source: Laser diode
    • Measurement Range: 0.15 ~ 40m
    • Output: 1mW or less (class 2)
    • Wavelength (nm): 635
  12. SNDWAY Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp539.900

    SNDWAY Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
  13. Extech Laser Distance Meter (Meteran Laser)
    Mulai

    Rp5.799.900

    Extech Laser Distance Meter (Meteran Laser)
    Deskripsi:
    It can calculate area and volume and the integrated Pythagorean Theorem allows the user to take indirect measurements. Other features include continuous measurement with Min/Max distance tracking, 20 point memory, addition/subtraction of sequential readin
  14. Yamoto Measuring Tape Locking (Meteran)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    Yamoto Measuring Tape Locking (Meteran)
    Deskripsi:
    Dynamic Grip Textured case grip non-slip berbahan karet untuk meningkatkan kenyamanan dan tahan benturan. Locking spring membantu meteran masuk kembali. End hook logam sudah terpaku. Klip sabuk besi dan tali gantungan tangan. Action lock menahan meteran tepat di tempat yang Anda inginkan. Meteran dan hooknya tahan karat, didesain untuk keperluan industri. Self-aligning hook memastikan keakuratan pengukuran eksternal dan internal. Tape hook sepanjang 5 m dan lebih dari 5 m memiliki 4 paku keling (tape hook 3 m/10 memiliki 2 paku keling) Meteran skala metrik/Inggris memiliki skala 1/32 inci, 1/16 inci dan mm. Meteran dengan skala metrik saja memiliki skala mm dan cm.
    atribut:
    • Coating: Lacquer
  15. BOSCH Laser Receiver
    Mulai

    Rp799.900

    BOSCH Laser Receiver
    Deskripsi:
    The Bosch LR 7 Line Laser Receiver allows users of the GCL 2-160 Self-Leveling Cross-Line Laser to receive the line further, with precision. The LR 7 makes line laser detection possible at distances up to 165 Ft., and it extends its operation outdoors, in bright-light conditions, or catches beams midair when there is no surface to see the beam on. The receiver's oversized backlit LCD display offers easy viewing, even in dark work areas. It indicates battery level as well. The dual-sided LED arrow indicators make the receiver more flexible, and it has a volume-adjustable audio signal that give clear on-grade position indication and an accuracy button for fine or coarse adjustment. For mounting options, the receiver has built-in heavy-duty magnets that securely attach to metal surfaces, allowing easy setup on suspended-ceiling installations. The LR 7 includes a click-in mounting bracket, for simple and secure assembly, especially to a leveling rod.
  16. BOSCH Kitchen Machine
    Mulai

    Rp2.700.000

  17. BOSCH Bit Screwdriver X-Line Set (Mata Obeng)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp90.000

Daftar Harga bosch laser measure glm 100 c profesional Terbaru November 2026
BOSCH Laser Measure (Pengukur Laser)Rp1.170.000
BOSCH Laser Line (Meteran Laser Level)Rp719.900
BOSCH Laser Measure (Pengukur Laser)Rp740.000
Leica Disto D1Rp2.699.900
Makita Digital Laser Distance Meter (Meteran Laser)Rp2.199.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.260.000
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp109.900
KRISBOW Digital Laser Distance Meter (Meteran Laser)Rp789.900
RIDGID Laser Distance Meter Micro (Meteran Laser)Rp10.999.900
BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)Rp519.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)